Cooper Lighting (Eaton) XR9C STEEL 6V (2) 12W HALOGEN LAMPS 30W RE | Graybar Store
Cooper Lighting (Eaton) - STEEL 6V (2) 12W HALOGEN LAMPS 30W RE - XR9C
+ / - Hover over image to Zoom
Other Views

    STEEL 6V (2) 12W HALOGEN LAMPS 30W RE

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XR9C
    SKU: 90054860
    $0.00
    Checking Pricing
         
    Battery Type:Lead Calcium
    Output Voltage:6V DC
    Additional Features:30 Remote Watts
    Alternate Manufacturer Part No.:421977
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XR9C
    • UNSPSC 39111709
    • Additional Features 30 Remote Watts
    • Alternate Manufacturer Part No. 421977
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 6V DC
    • Voltage 120/277
    • SKU Spec Sheet
      XR9C Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Steel, 6V, (2) 12W halogen lamps, 30W remote capacity, white.
    • 24 Lamp Watts
    • Dimensions: 12.0 H x 12-1/4 L x 2-1/2 W inches
    • Remote Watts: 3