Crouse Hinds (Eaton) TP507 Electrical Box Cover, Steel, Surface, 4 Square, 1/2 in. Raised, 1-19/32 in. 20A Single Receptacle | Graybar Store
     
Crouse Hinds (Eaton) - Electrical Box Cover, Steel, Surface, 4 Square, 1/2 in. Raised, 1-19/32 in. 20A Single Receptacle - TP507
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Steel, Surface, 4 Square, 1/2 in. Raised, 1-19/32 in. 20A Single Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP507
    SKU: 94048612
    $6.91
    Checking Pricing
         
    Opening:1-19/32 in. Dia. 20A Single Receptacle (1)
    Raised (Inches):1/2
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP507
    • UNSPSC 39121304
    • Materials Steel
    • Opening 1-19/32 in. Dia. 20A Single Receptacle (1)
    Product Overview:
    Steel 4 in. square 1/2 in. raised cover for use with (1) 1-19/32 in. dia. 20A single receptacle.
    • 5.5 Cubic inch capacity
    • CSA Certified
    • UL Listed