Crouse Hinds (Eaton) TP512 4 in. Square Surface Cover, Steel, Raised 1/2 in., (1)Toggle Switch | Graybar Store
     
Crouse Hinds (Eaton) - 4 in. Square Surface Cover, Steel, Raised 1/2 in., (1)Toggle Switch - TP512
+ / - Hover over image to Zoom
Other Views

    4 in. Square Surface Cover, Steel, Raised 1/2 in., (1)Toggle Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP512
    SKU: 94048160
    $5.77
    Checking Pricing
         
    Opening:(1) Toggle Switch Opening
    Raised (Inches):1/2
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP512
    • UNSPSC 39121304
    • Materials Steel
    • Opening (1) Toggle Switch Opening
    • Raised (Inches) 1/2
    • Shape 4 in. Square
    • SKU Spec Sheet
      TP512 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel 4 in. square 1/2 in. raised cover compatible with 4 in. square boxes that contains (1) toggle switch opening.
    • 5.5 Cubic inch capacity
    • CSA Certified
    • UL Listed