Crouse Hinds (Eaton) TP434 Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard Knockouts, 2-1/8 in. Deep, Conduit | Graybar Store
     
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard Knockouts, 2-1/8 in. Deep, Conduit - TP434
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard Knockouts, 2-1/8 in. Deep, Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP434
    SKU: 94048210
    $4.92
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
    Use With:Conduit
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP434
    • UNSPSC 39121303
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Square
    • Box Style 4 Square
    Product Overview:
    4 in. Square drawn 2-1/8 in. deep steel box with (11)1/2 and (6)3/4 in. side/bottom knockouts.
    • 30.3 Cubic inch capacity
    • UL Listed