Thomas and Betts 52151 MS X Steel 4 in. Square Outlet Box | Graybar Store
     
Thomas and Betts - Steel 4 in. Square Outlet Box - 52151 MS X
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151 MS X
    SKU: 90075804
    $7.88
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:MS Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151 MS X
    • UNSPSC 39121308
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Bracket MS Bracket
    Product Overview:
    4 in. Square 1-1/2 in. deep steel welded box with (9)1/2 and (4)1/2E-3/4E in. knockouts, MS-bracket and non-metallic (C-3) cable clamp.
    • 21.0 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • For use with conduit