Crouse Hinds (Eaton) TP532 Steel 4 in. Square Outlet Box 2-Device Tile Wall Cover, 1/2 in. Raised | Graybar Store
     
Crouse Hinds (Eaton) - Steel 4 in. Square Outlet Box 2-Device Tile Wall Cover, 1/2 in. Raised - TP532
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box 2-Device Tile Wall Cover, 1/2 in. Raised

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP532
    SKU: 97231222
    $24.38
    Checking Pricing
         
    Raised (Inches):1/2
    Opening:(2) Device
    Capacity (Cubic Inch):5 cu. in.
    Box Style:4 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP532
    • UNSPSC 39121304
    • Box Style 4 in. Square
    • Capacity (Cubic Inch) 5 cu. in.
    • Materials Steel
    Product Overview:
    2-Device 1/2 in. raised steel tile wall cover for 4 in. square outlet box.
    • UL Listed
    • Typically used with tile or brick