Raco 759 Steel 4 in. Square Box Cover | Graybar Store
Raco - Steel 4 in. Square Box Cover - 759
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Box Cover

    Manufacturer: Raco
    Manufacturer #: 759
    SKU: 88217218
    $12.45
    Checking Pricing
         
    Opening:2-3/4 in. Opening With Ears
    Raised (Inches):3/4
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 759
    • UNSPSC 39121304
    • Materials Steel
    • Opening 2-3/4 in. Opening With Ears
    Product Overview:
    Steel 3/4 in. raised cover with 2-3/4 in. opening with ears for use with 4 in. square box.
    • Used to hang light fixture from 4 inch square box
    • Not designed for ceiling fan support
    • Angled mounting slots allow for correction of box misalignment
    • UL 514-A Listed E195978
    • Made in the U.S.A.