Crouse Hinds (Eaton) TP529 4-11/16 in. Square Cover, Steel, 1-Device, 1-1/2 in. Raised | Graybar Store
     
Crouse Hinds (Eaton) - 4-11/16 in. Square Cover, Steel, 1-Device, 1-1/2 in. Raised - TP529
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Cover, Steel, 1-Device, 1-1/2 in. Raised

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP529
    SKU: 99867447
    $17.47
    Checking Pricing
         
    Opening:1 Device
    Raised (Inches):1-1/2
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP529
    • UNSPSC 39121304
    • Materials Steel
    • Opening 1 Device
    • Raised (Inches) 1-1/2
    • Shape 4-11/16 in. Square
    • SKU Spec Sheet
      TP529 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Steel 1-1/2 in. raised 1-device cover for use with 4-11/16 in. square boxes.
    • 11.3 Cubic inch capacity
    • UL Listed