Thomas and Betts CXWOW 3x2 Switch Box, Gangable, Steel, 3-1/2 in. D, (6) 1/2 in. Side KO, (1) 1/2 in. Bottom KO, Mounting Ears, (2) C-5 Clamps | Graybar Store
     
Thomas and Betts - 3x2 Switch Box, Gangable, Steel, 3-1/2 in. D, (6) 1/2 in. Side KO, (1) 1/2 in. Bottom KO, Mounting Ears, (2) C-5 Clamps - CXWOW
+ / - Hover over image to Zoom
Other Views

    3x2 Switch Box, Gangable, Steel, 3-1/2 in. D, (6) 1/2 in. Side KO, (1) 1/2 in. Bottom KO, Mounting Ears, (2) C-5 Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: CXWOW
    SKU: 88255023
    $7.68
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-1/2 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (2)
    Bracket:NM Cable Clamps and Plaster Ears
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CXWOW
    • UNSPSC 39121306
    • Box Depth (Inches) 3-1/2 in.
    • Bracket NM Cable Clamps and Plaster Ears
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (2)
    • Materials Steel
    • No. of Gangs 1-Gang
    • SKU Spec Sheet
      CXWOW Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Steel 3-1/2 in. deep gangable 3x2 switch box that includes mounting ears, (2) C-5 clamps, (6) 1/2 in. side knockouts and (1) 1/2 in. bottom knockout.
    • 18.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with non-metallic sheathed cable
    • UL Listed