Thomas and Betts Steel 3 x 2 Gangable Switch Boxes | Graybar Store
     
Thomas and Betts - Steel 3 x 2 Gangable Switch Boxes
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Boxes

    Manufacturer: Thomas and Betts
         

    Steel switch boxes for gangable applications.

    • Pre-galvanized finish
    • UL Listed
    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 31 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Size
    Knockouts
    Depth
    Bracket
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    51
    88037649
    1-Gang
    2 in.
    Bottom: 1/2 (2); Sides: 1/2 (6)
    Nail Holes and Plaster Ears
    $7.41 / EA
    SKU
    88037649
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (6)
    Depth
    Bracket
    Nail Holes and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $7.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    52
    88037659
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (2); Sides: 1/2 (6)
    Nail Holes and Plaster Ears
    $5.31 / EA
    SKU
    88037659
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (6)
    Depth
    Bracket
    Nail Holes and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $5.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    53
    88037679
    1-Gang
    2-3/4 in.
    Bottom: 1/2 (2); Sides: 1/2 (6)
    Nail Holes and Plaster Ears
    $8.12 / EA
    SKU
    88037679
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-3/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (6)
    Depth
    Bracket
    Nail Holes and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $8.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CDOW
    88255003
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (2); Sides: 1/2 (4)
    Plaster Ears
    $7.25 / EA
    SKU
    88255003
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (4)
    Depth
    Bracket
    Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $7.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CW 1/2
    88255008
    1-Gang
    2-3/4 in.
    Bottom: 1/2 (1); Sides: 1/2 (4)
    Plaster Ears
    $9.12 / EA
    SKU
    88255008
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-3/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4)
    Depth
    Bracket
    Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $9.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CW3/4-25
    88255009
    1-Gang
    2-3/4 in.
    Bottom: 3/4 (1); Sides: 3/4 (4)
    Plaster Ears
    $12.30 / EA
    SKU
    88255009
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-3/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 3/4 (1); Sides: 3/4 (4)
    Depth
    Bracket
    Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $12.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CWX-25
    88255016
    1-Gang
    2-3/4 in.
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    MC Cable Clamps and Plaster Ears
    $7.77 / EA
    SKU
    88255016
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-3/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Depth
    Bracket
    MC Cable Clamps and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $7.77 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CX
    88255019
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (2)
    MC Cable Clamps and Plaster Ears
    $6.59 / EA
    SKU
    88255019
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (2)
    Depth
    Bracket
    MC Cable Clamps and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $6.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CXWOW
    88255023
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (2)
    NM Cable Clamps and Plaster Ears
    $7.60 / EA
    SKU
    88255023
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (2)
    Depth
    Bracket
    NM Cable Clamps and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $7.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CY 1/2
    88255025
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (8)
    Plaster Ears
    $5.47 / EA
    SKU
    88255025
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (8)
    Depth
    Bracket
    Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $5.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CY 3/4
    88255026
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 3/4 (8)
    Plaster Ears
    $7.16 / EA
    SKU
    88255026
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (8)
    Depth
    Bracket
    Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $7.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXOW-25
    88255077
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Old Work With MC Cable Clamps and Plaster Ears
    $8.68 / EA
    SKU
    88255077
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Depth
    Bracket
    Old Work With MC Cable Clamps and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $8.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXOWC-25
    88255078
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Old Work With MC Cable Clamps and Plaster Ears; Adapts to 3/4 in. Wall Thickness
    $6.48 / EA
    SKU
    88255078
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Depth
    Bracket
    Old Work With MC Cable Clamps and Plaster Ears; Adapts to 3/4 in. Wall Thickness
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $6.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXWOW-25
    88255082
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Old Work With NM Cable Clamps and Plaster Ears
    $9.91 / EA
    SKU
    88255082
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Depth
    Bracket
    Old Work With NM Cable Clamps and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $9.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CDOWTG-25
    90009638
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (2); Sides: 1/2 (4)
    Old Work Toggles and Plaster Ears
    $15.02 / EA
    SKU
    90009638
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (4)
    Depth
    Bracket
    Old Work Toggles and Plaster Ears
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $15.02 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXMOW-25
    88255074
    1-Gang
    2 in.
    Bottom: 1/2 (1)
    No/C-3 Clamp
    $18.17 / EA
    SKU
    88255074
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1)
    Depth
    Bracket
    No/C-3 Clamp
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $18.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCOW-25
    88255069
    1-Gang
    2-1/4 in.
    Bottom: 1/2 (1); Sides: 1/2 (2)
    No/C-1 Clamp/Beveled Corners
    $11.06 / EA
    SKU
    88255069
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2)
    Depth
    Bracket
    No/C-1 Clamp/Beveled Corners
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $11.06 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXMWOW-25
    88255075
    1-Gang
    2 in.
    Bottom: 1/2 (1)
    No/C-5 Clamp
    $17.33 / EA
    SKU
    88255075
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1)
    Depth
    Bracket
    No/C-5 Clamp
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $17.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CWV 1/2
    88255015
    1-Gang
    2-3/4 in.
    Bottom: 1/2 (1); Sides: 1/2 (4)
    CV Bracket
    $12.83 / EA
    SKU
    88255015
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-3/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4)
    Depth
    Bracket
    CV Bracket
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $12.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SWB-25
    88255125
    1-Gang
    1-1/2 in.
    Cable (6)
    No Bracket
    $12.96 / EA
    SKU
    88255125
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    1-1/2 in.
    Box Style
    Size
    Knockouts
    Cable (6)
    Depth
    Bracket
    No Bracket
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $12.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CWN-25
    88255012
    1-Gang
    2-3/4 in.
    Bottom: 1/2 (1); Sides: 1/2 (2)
    Plaster Ears and Non-Metallic C-5 Clamps
    $9.04 / EA
    SKU
    88255012
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-3/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2)
    Depth
    Bracket
    Plaster Ears and Non-Metallic C-5 Clamps
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $9.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CXWV
    88255024
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (6)
    CV/NM C-5 Clamps
    $11.36 / EA
    SKU
    88255024
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (6)
    Depth
    Bracket
    CV/NM C-5 Clamps
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $11.36 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CXV
    88255020
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (6)
    CV/MC C-3 Clamps
    $13.57 / EA
    SKU
    88255020
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (6)
    Depth
    Bracket
    CV/MC C-3 Clamps
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $13.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXWOWC-25
    88255084
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Old Work with NM Cable Clamps, Plaster Ears and Side Screws
    $17.67 / EA
    SKU
    88255084
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Depth
    Bracket
    Old Work with NM Cable Clamps, Plaster Ears and Side Screws
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $17.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CDV-25
    88255004
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (2); Sides: 1/2 (4)
    CV Bracket
    $4.67 / EA
    SKU
    88255004
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (4)
    Depth
    Bracket
    CV Bracket
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $4.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CY 1/2CN
    25319051
    1-Gang
    3-1/2 in.
    Bottom: 1/2 (1); Sides: 1/2 (8)
    $22.63 / EA
    SKU
    25319051
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (8)
    Depth
    Bracket
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $22.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCOWC
    88255070
    1-Gang
    2-1/4 in.
    Bottom: 1/2 (1); Sides: 1/2 (2)
    No/C-1 Clamp
    $25.86 / EA
    SKU
    88255070
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/4 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2)
    Depth
    Bracket
    No/C-1 Clamp
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $25.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    804 S
    88254979
    1-Gang
    2-1/2 in.
    Bottom: 1/2 (2); Sides: 1/2 (4)
    S Bracket
    $15.26 / EA
    SKU
    88254979
    No. of Gangs
    1-Gang
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (4)
    Depth
    Bracket
    S Bracket
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $15.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    806 SW
    88254981
    Welded
    2 W x 3 L x 2-1/2 D in
    Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    2-1/2 in.
    S Bracket
    25 per Pack
    12.5 cu. in.
    Non-Metallic Sheathed Cable
    Steel
    $18.34 / EA
    SKU
    88254981
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Welded
    Size
    2 W x 3 L x 2-1/2 D in
    Knockouts
    Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    Depth
    2-1/2 in.
    Bracket
    S Bracket
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Use With
    Non-Metallic Sheathed Cable
    Material
    Steel
    $18.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LXV-25
    88255079
    Welded
    2 W x 3 L x 2-1/2 D in
    Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    2-1/2 in.
    CV Bracket
    25 per Pack
    12.5 cu. in.
    Armored/Metal Clad Cable
    Steel
    $13.64 / EA
    SKU
    88255079
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Welded
    Size
    2 W x 3 L x 2-1/2 D in
    Knockouts
    Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    Depth
    2-1/2 in.
    Bracket
    CV Bracket
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Use With
    Armored/Metal Clad Cable
    Material
    Steel
    $13.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CWLE 3/4
    88255011
    Welded
    2 W x 3 L x 2-3/4 D in
    Bottom: 3/4 (1) in; End: 3/4 (1) in; Side: 3/4 (1) in
    2-3/4 in.
    25 per Pack
    14 cu. in.
    Conduit
    Steel
    $11.34 / EA
    SKU
    88255011
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Welded
    Size
    2 W x 3 L x 2-3/4 D in
    Knockouts
    Bottom: 3/4 (1) in; End: 3/4 (1) in; Side: 3/4 (1) in
    Depth
    2-3/4 in.
    Bracket
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    14 cu. in.
    Use With
    Conduit
    Material
    Steel
    $11.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock