Crouse Hinds (Eaton) TP244 Switch Box, Steel 3 x 2, Gangable, (7)1/2 in. Knockouts, 3-1/2 in. Deep, Cable Clamps/Ears | Graybar Store
     
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, (7)1/2 in. Knockouts, 3-1/2 in. Deep, Cable Clamps/Ears - TP244
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, (7)1/2 in. Knockouts, 3-1/2 in. Deep, Cable Clamps/Ears

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP244
    SKU: 97231078
    $21.71
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    No. of Gangs:1-Gang
    Use With:Armoured/MC Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP244
    • UNSPSC 39121306
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    Product Overview:
    3 x 2 Gangable switch box with 1/2 in. KOs and Cable Pry-Outs, 3-1/2 in. D, 18.0 cu. in. capacity.
    • Box with ears
    • For use with conduit
    • For use with armored and metal clad (MCI) cable
    • UL Listed