Square D (Schneider Electric) DL1BDG4 Steady-On 120V Red LED Bulbs | Graybar Store
     
Square D (Schneider Electric) - Steady-On 120V Red LED Bulbs - DL1BDG4
+ / - Hover over image to Zoom
Other Views

    Steady-On 120V Red LED Bulbs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1BDG4
    SKU: 99424652
    $67.08
    Checking Pricing
         
    Color:Red
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1BDG4
    • Color Red
    • UNSPSC 32151502
    • Voltage Rating 120
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Bayonet type steady-on 120V red LED bulbs for use with 70 mm tower lights.
    • Bayonet type BA 15d
    • Sold as a single