Square D (Schneider Electric) DL1BDG6 Steady-On 120V Blue LED Bulbs | Graybar Store
     
Square D (Schneider Electric) - Steady-On 120V Blue LED Bulbs - DL1BDG6
+ / - Hover over image to Zoom
Other Views

    Steady-On 120V Blue LED Bulbs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1BDG6
    SKU: 99424653
    $139.71
    Checking Pricing
         
    Color:Blue
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1BDG6
    • Color Blue
    • UNSPSC 32151502
    Product Overview:
    Bayonet type steady-on 120V blue LED bulbs for use with 70 mm tower lights.
    • Bayonet type BA 15d
    • Sold as a single