Thomas and Betts STE150GRL Star Teck Extreme® Cable Connector with Bond Star® Grounding Locknut, Aluminum, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Star Teck Extreme® Cable Connector with Bond Star® Grounding Locknut, Aluminum, 1-1/2 in. - STE150GRL
+ / - Hover over image to Zoom
Other Views

    Star Teck Extreme® Cable Connector with Bond Star® Grounding Locknut, Aluminum, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STE150GRL
    SKU: 25183233
    $149.30
    Checking Pricing
         
    Color:Silver
    Standard:UL E38947, CSA 23086
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STE150GRL
    • Color Silver
    • Size 1-1/2 in.
    • Type Teck Cable Fittings
    • UNSPSC 39121311
    • Brand T&B Fittings
    • Materials Aluminum
    • Standard UL E38947, CSA 23086
    • SKU Spec Sheet
      STE150GRL Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    1-1/2 inch aluminum Star Teck Extreme® fitting with BondStar® grounding locknut.
    Star Teck Extreme® cable fittings are for use in applications that are highly sensitive to floating voltage differences. Star Teck Extreme® Cable Connector has a BondStar® open-sided lay-in grounding lug that is CSA and UL approved and has a range of 14 to 4 AWG.