Square D (Schneider Electric) STBDDI3420K PLC Accessories, 8 mA A, 65.1 mm, 18.4 mm, 24 V Input, Input, 45 (Bus) mA Output, 5 Vdc Output, 1 per Package | Graybar Store
     
Square D (Schneider Electric) - PLC Accessories, 8 mA A, 65.1 mm, 18.4 mm, 24 V Input, Input, 45 (Bus) mA Output, 5 Vdc Output, 1 per Package - STBDDI3420K
+ / - Hover over image to Zoom
Other Views

    PLC Accessories, 8 mA A, 65.1 mm, 18.4 mm, 24 V Input, Input, 45 (Bus) mA Output, 5 Vdc Output, 1 per Package

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: STBDDI3420K
    SKU: 25170792
    $105.83
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:8 mA
    Input Voltage:24 V
    Module:Input
    Output Amperage:45 (Bus) mA
    Output Voltage:5 V dc
    Packaging:1 per Package
    Use With:Programmable Logic Controller
    Voltage Rating:56 (Input) V
    Depth:65.1 mm
    Height:18.4 mm
    Width:125 mm
    Size:4.92 x 2.26 x 0.72 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # STBDDI3420K
    • Size 4.92 x 2.26 x 0.72 in.
    • UNSPSC 32151601
    • Amperage Rating 8 mA
    • Depth 65.1 mm
    • Height 18.4 mm
    • Input Voltage 24 V
    • Module Input
    • Output Amperage 45 (Bus) mA
    • Output Voltage 5 V dc
    • Width 125 mm
    • Packaging 1 per Package
    • Use With Programmable Logic Controller
    • Voltage Rating 56 (Input) V
    • SKU Spec Sheet
      STBDDI3420K Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    8 mA, 65.1 mm, 18.4 mm, 24 V, Input, 45 (Bus) mA, 5 V dc, 1 per Pack, 4.92 x 2.26 x 0.72 in, Programmable Logic Controller