Square D (Schneider Electric) STBACI0320K PLC Accessories, 25 (Max) mA A, 70 mm, 18.4 mm, 24 Vdc Input, Channel, 95 (Bus) mA Output, 5 Vdc Output, 1 per Package | Graybar Store
     
Square D (Schneider Electric) - PLC Accessories, 25 (Max) mA A, 70 mm, 18.4 mm, 24 Vdc Input, Channel, 95 (Bus) mA Output, 5 Vdc Output, 1 per Package - STBACI0320K
+ / - Hover over image to Zoom
Other Views

    PLC Accessories, 25 (Max) mA A, 70 mm, 18.4 mm, 24 Vdc Input, Channel, 95 (Bus) mA Output, 5 Vdc Output, 1 per Package

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: STBACI0320K
    SKU: 25149101
    $582.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:25 (Max) mA
    Input Voltage:24 V dc
    Module:Channel
    Output Amperage:95 (Bus) mA
    Output Voltage:5 V dc
    Packaging:1 per Package
    Rating:250 (Input Resistance) O
    Size (Inches):5.05 x 2.76 x 0.72
    Use With:Programmable Logic Controller
    Depth:70 mm
    Height:18.4 mm
    Width:128.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # STBACI0320K
    • UNSPSC 32151601
    • Amperage Rating 25 (Max) mA
    • Depth 70 mm
    • Height 18.4 mm
    • Input Voltage 24 V dc
    • Module Channel
    • Output Amperage 95 (Bus) mA
    • Output Voltage 5 V dc
    • Rating 250 (Input Resistance) O
    • Size (Inches) 5.05 x 2.76 x 0.72
    • Width 128.3 mm
    • Packaging 1 per Package
    • Use With Programmable Logic Controller
    • SKU Spec Sheet
      STBACI0320K Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    25 (Max) mA, 70 mm, 18.4 mm, 24 V dc, Channel, 95 (Bus) mA, 5 V dc, 1 per Pack, 250 (Input Resistance) O, 5.05 x 2.76 x 0.72 in