Square D (Schneider Electric) 8536SDO1V03 NEMA Rated Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 45A, NEMA Size 2, 240/220V Coil | Graybar Store
     
Square D (Schneider Electric) - NEMA Rated Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 45A, NEMA Size 2, 240/220V Coil - 8536SDO1V03
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 45A, NEMA Size 2, 240/220V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SDO1V03
    SKU: 88245517
    $1,624.36
    Checking Pricing
         
    NEMA Starter Size:2
    NEMA Enclosure Rating:Open
    Coil Voltage:240/220V
    Poles:3
    Phase:3
    Amperage Rating:45A
    Max. HP:10 at 200V, 15 at 230V and 25 at 460/575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SDO1V03
    • Type S
    • UNSPSC 39121521
    • Amperage Rating 45A
    • Coil Voltage 240/220V
    • NEMA Enclosure Rating Open
    • NEMA Starter Size 2
    • Phase 3
    • Poles 3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Max. HP 10 at 200V, 15 at 230V and 25 at 460/575V
    Product Overview:
    NEMA rated 3-Pole magnetic starter size 2 with NEMA open enclosure and 240/220V coil voltage.