L. H. Dottie BX3P 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Pail of 7,500) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Pail of 7,500) - BX3P
+ / - Hover over image to Zoom
Other Views

    1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Pail of 7,500)

    Manufacturer: L. H. Dottie
    Manufacturer #: BX3P
    SKU: 90001544
    $148.05
    Checking Pricing
         
    Use With:BX Cable; Non-Metallic Cable
    Width (Inches):9/16
    Length:1-3/16 in. L
    Packaging:7500 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BX3P
    • UNSPSC 39121705
    • Length 1-3/16 in. L
    • Materials Steel
    Product Overview:
    Cable Staple, 12 ga. Steel, 3 Conductor, Cable Size 14 3, 12 3 and 10 3, Size 9/16 in. W x 1 3/16 in. L, For Romex, BX and MC Cable, Pail of 7500