Leviton SSJ2-40 Wallplate, Midsized, 2-Gang, (2) Toggle Switch, Device-Mount, 302 Stainless Steel With Brushed Finish | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (2) Toggle Switch, Device-Mount, 302 Stainless Steel With Brushed Finish - SSJ2-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (2) Toggle Switch, Device-Mount, 302 Stainless Steel With Brushed Finish

    Manufacturer: Leviton
    Manufacturer #: SSJ2-40
    SKU: 25439444
    $7.79
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2-Gang
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SSJ2-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 2-Gang
    • Standard CSA Certified;UL Listed
    • SKU Spec Sheet
      SSJ2-40 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang 302 Stainless Steel (2) Toggle Switch Midsize Wallplate With Brushed Finish, Device Mount
    2-Gang, 2-Toggle Switch, Wallplate, Midway Size, Stainless Steel