Klein Tools 68222 Standard Ratcheting Box Wrench Set, 7 pc. | Graybar Store
     
Klein Tools - Standard Ratcheting Box Wrench Set, 7 pc. - 68222
+ / - Hover over image to Zoom
Other Views

    Standard Ratcheting Box Wrench Set, 7 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 68222
    SKU: 88153785
    $162.68
    Checking Pricing
         
    Tool Application:For Tight Spaces
    No. of Pieces:7
    Jaw Capacity (Inches):1/4 to 7/8
    Length:4-3/8 to 9-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68222
    • Application There are different size single-hex openings on each end of the wrenches
    • Type Ratcheting Offset Box Wrenches
    • UNSPSC 27111729
    • Handle Material Steel
    • Jaw Capacity (Inches) 1/4 to 7/8
    Product Overview:
    7 piece ratcheting box wrench set in vinyl roll-up pouch.