Chatsworth 55053-708 Standard Rack, 3 in. D, Black, 58 RU | Graybar Store
     
Chatsworth - Standard Rack, 3 in. D, Black, 58 RU - 55053-708
+ / - Hover over image to Zoom
Other Views

    Standard Rack, 3 in. D, Black, 58 RU

    Manufacturer: Chatsworth
    Manufacturer #: 55053-708
    SKU: 99870046
    $389.46
    Checking Pricing
         
    Color:Black
    Rack Units:58
    Mounting Hole Type:#12-24
    Product Includes:(50) #12-24 Equipment Mounting Screws
    Depth:3 in.
    Height:108 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 55053-708
    • Color Black
    • Mounting Style Floor Mount
    • Type 3 Inch Deep
    • Rack Units 58
    • UNSPSC 39121300
    • Depth 3 in.
    • Height 108 in.
    • Mounting Hole Type #12-24
    • Product Includes (50) #12-24 Equipment Mounting Screws
    • Width 19 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Standard Rack is designed specifically for use in telecommunications equipment installations where codes require UL listed equipment racks. Rack is 58 rack units, 9 feet high, 3 inches deep and 19 inches wide.
    The Standard Rack
    • Designed for value conscious, high-volume customers, who require the quality and service that sets CPI racks apart from the competition.
    • The Standard Rack is a UL Listed communication circuit accessory, designed specifically for use in telecommunications equipment installations where codes require UL Listed equipment racks.
    • High-strength aluminum construction
    • Shipped with (2) top angles, (2) base angles, (2) 3 inch D (80 mm) equipment channels and installation hardware
    • Top angles allow J-bolt attachment without interfering with top U
    • EIA-310-D Standard Universal 5/8- 5/8- 1/2 inch (15.9 mm - 15.9 mm - 12.7 mm) alternating hole pattern offers greater mounting flexibility and is fully compatible with conventional wide 1-1/4- 1/2 inch (31.8 mm - 12.7 mm) alternating hole patterns
    • (6) web channel holes per side enable multiple racks to be mounted together side by side or attachment of cable managers
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the Telecommunications Grounding System
    • High-strength roll-formed threaded mounting holes
    • U marks simplify equipment installation
    • Includes 50 pilot point #12-24 mounting screws with combination Phillips/Straight heads to reduce cross-threading and installation time
    • Ships unassembled, individually packaged, with assembly hardware and installation instructions
    • Redesigned shipping container saves space and freight costs
    • Weight capacity of 1000 lb (453.6 kg) - weight must be evenly distributed, and rack must be properly secured to the floor
    • UL Listed; File E140851; Category DUXR (US), DUXR7 (Canada) -Communications Circuit Accessory