Square D (Schneider Electric) 9080LBA3652021 Standard Power Distribution Blocks Wire Size (2)6 to 500 kcmil / (2)4 to 500 kcmil | Graybar Store
     
Square D (Schneider Electric) - Standard Power Distribution Blocks Wire Size (2)6 to 500 kcmil / (2)4 to 500 kcmil - 9080LBA3652021
+ / - Hover over image to Zoom
Other Views

    Standard Power Distribution Blocks Wire Size (2)6 to 500 kcmil / (2)4 to 500 kcmil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA3652021
    SKU: 91006836
    $231.48
    Checking Pricing
         
    Poles:3-Pole
    Wire Size:(2)6 to 500 kcmil / (2)4 to 500 kcmil
    Amperage Rating:760
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA3652021
    • UNSPSC 39121410
    • Amperage Rating 760
    • Poles 3-Pole
    • Wire Size (2)6 to 500 kcmil / (2)4 to 500 kcmil
    • Voltage Rating 600
    • SKU Spec Sheet
      9080LBA3652021 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard 3-pole 760A 600V power distribution block for use with copper or aluminum wire primary size (2)6 to 500 kcmil / secondary (2)4 to 500 kcmil.
    • Dimensions: 5.50 H x 8.54 W x 3.12 D inches
    • Lug terminal type
    • (1) Primary / (1) Secondary opening per Pole
    • Lug wire range: Primary (2)#4 to 500 kcmil / Secondary (2)#4 to 500 kcmil