GE Lighting Q20MR16/FL Standard MR16 | Graybar Store
     
GE Lighting - Standard MR16 - Q20MR16/FL
+ / - Hover over image to Zoom
Other Views

    Standard MR16

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16/FL
    SKU: 97119890
    $5.19
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):2000
    Initial Lumens:275
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:25480
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16/FL
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 25480
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 275
    • Rated Life (Hour) 2000
    • Volts 12V
    • Wattage 20
    • SKU Spec Sheet
      Q20MR16/FL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Halogen floodlight 20W MR16 with GX5.3 base, color temperature 2900K, 2000 rated life hours, initial lumens 275 for specialized, highly controlled lighting applications.
    • Filament Type C-6
    • Maximum Overall Length 1.9 Inch
    • Center Beam Candlepower 500
    • Alternate Part Number : 25480