Sensor Switch CM 9 Standard Low Voltage Ceiling Motion Occupancy Sensor | Graybar Store
     
Sensor Switch - Standard Low Voltage Ceiling Motion Occupancy Sensor - CM 9
+ / - Hover over image to Zoom
Other Views

    Standard Low Voltage Ceiling Motion Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CM 9
    SKU: 98407598
    $115.26
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Coverage (Degrees / Square Feet):360/452
    Installation Type:Ceiling Mount
    Use With:PP20 or MP20
    Brand or Series:CM Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM 9
    • Color White
    • UNSPSC 39122236
    • Brand or Series CM Series
    • Coverage (Degrees / Square Feet) 360/452
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 12/24V DC
    • Use With PP20 or MP20
    • SKU Spec Sheet
      CM 9 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount standard low voltage adaptive/manual white passive infrared/microphonic occupancy sensor for 360 Deg. and 452 sq. ft. coverage.
    • Attractive and Economical Sensor to Provide Maximum Viewing from Ceiling
    • 100% Digital PIR Detection-Excellent RF Immunity
    • 360 Degrees Coverage Pattern
    • Push-Button Programmable
    • User Adjustable Time Delays
    • No Field Callibration or Sensitivity Adjustments Required
    • Convenient Test Mode
    • 100 Hour Lamp Burn-In Timer
    • Green LED Indicator