Klein Tools D301-6C Standard Long-Nose Pliers with Spring | Graybar Store
     
Klein Tools - Standard Long-Nose Pliers with Spring - D301-6C
+ / - Hover over image to Zoom
Other Views

    Standard Long-Nose Pliers with Spring

    Manufacturer: Klein Tools
    Manufacturer #: D301-6C
    SKU: 88154111
    $31.49
    Checking Pricing
         
    Jaw Length (Inches):1-7/8
    Length:6-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D301-6C
    • UNSPSC 27112134
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-7/8
    • Length 6-5/8 in.
    • Materials Steel
    • For Use With Confined Areas
    • SKU Spec Sheet
      D301-6C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard Long-Nose Pliers With Spring Is 6-5/8 Long.