Lithonia Lighting TL 2 32 MVOLT 1/4 BILP Standard Industrial L-Series Tandem Strip Fixture, Fluorescent, Solid Top, 4ft. L, 120/277V, (2) 32WT8, HE Instant Start Ballast | Graybar Store
     
Lithonia Lighting - Standard Industrial L-Series Tandem Strip Fixture, Fluorescent, Solid Top, 4ft. L, 120/277V, (2) 32WT8, HE Instant Start Ballast - TL 2 32 MVOLT 1/4 BILP
+ / - Hover over image to Zoom
Other Views

    Standard Industrial L-Series Tandem Strip Fixture, Fluorescent, Solid Top, 4ft. L, 120/277V, (2) 32WT8, HE Instant Start Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: TL 2 32 MVOLT 1/4 BILP
    SKU: 25652562
    $0.00
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic
    Voltage Rating:120/277V
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TL 2 32 MVOLT 1/4 BILP
    • UNSPSC 39111533
    • Ballast Type Electronic
    • Fluorescent Lamp Type T8
    • Length 48 in. L
    Product Overview:
    Standard industrial L-series 4 ft. long tandem strip fixture 120/277V with high-efficiency low BF instant start ballast for use with (2) 32W T8 lamps.
    • Ideal for light duty task lighting, utility, storage rooms or retails.
    • Channel constructed of die-formed cold rolled steel
    • Sturdy combination reflector and channel cover constructed of die-formed cold rolled steel and secured by quarter-turn latch for easy access to wire-way
    • Screw on endplates
    • Accepts plug-on option for 1, 2 or 3 primary circuits.
    • Five-stage iron phosphate pretreatment ensures superior paint adhesion and corrosion-resistance. Reflector and channel finished with a high-gloss baked white enamel.
    • For unit or row installations, surface or suspended mounting.