Panduit RAF3IG-E Standard Fitting | Graybar Store
Panduit - Standard Fitting - RAF3IG-E
+ / - Hover over image to Zoom
Other Views

    Standard Fitting

    Manufacturer: Panduit
    Manufacturer #: RAF3IG-E
    SKU: 90074388
    $1.33
    Checking Pricing
         
    Color / Finish:Gray
    Brand or Series:Pan-Way®
    Dimensions:1.82 W x 1.82 L in
    Depth:11.2 mm
    Length:1.82 in.
    Use With:LD3 Raceway
    Width (Inches):1.82
    Fitting Type:Right Angle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAF3IG-E
    • Dimensions 1.82 W x 1.82 L in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish Gray
    • Depth 11.2 mm
    • Fitting Type Right Angle
    • Length 1.82 in.
    • Materials ABS
    • Width (Inches) 1.82
    • Use With LD3 Raceway
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Pan-Way® Standard Fitting, Fitting Type: Right Angle, Gray, ABS, 1.82 in
    Right angle fitting for use with LD3 raceway. ""