Hubbell Power Systems 02201017 Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1 to 1.24 in. | Graybar Store
     
Hubbell Power Systems - Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1 to 1.24 in. - 02201017
+ / - Hover over image to Zoom
Other Views

    Kellems® Standard Duty Support Grip, Single Eye, Closed Mesh, 1 to 1.24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 02201017
    SKU: 25629847
    $40.14
    Checking Pricing
         
    Bale Eye Length (Inches):9 in.
    Break Load:161 lb.
    Cable Diameter (Inches):1 to 1.24
    Mesh Length (Inches):14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 02201017
    • UNSPSC 39121719
    • Break Load 161 lb.
    • Cable Diameter (Inches) 1 to 1.24
    • Materials Mylar and Stainless Steel
    Product Overview:
    Kellems® Standard Duty Support Grip, Cable Diameter (Inches): 1 to 1.24, Break Load: 161 lb, Mylar (Tag); Stainless Steel (Strand, Eye, Lug), Mesh Length (Inches): 14 in