Klein Tools D203-6C Standard Diagonal-Cutting Pliers - Long Nose, 6 in. | Graybar Store
     
Klein Tools - Standard Diagonal-Cutting Pliers - Long Nose, 6 in. - D203-6C
+ / - Hover over image to Zoom
Other Views

    Standard Diagonal-Cutting Pliers - Long Nose, 6 in.

    Manufacturer: Klein Tools
    Manufacturer #: D203-6C
    SKU: 88154057
    $35.30
    Checking Pricing
         
    Jaw Length (Inches):1-7/8 in.
    Nose Type:Tapered Nose
    Additional Features:Induction-hardened cutting knives for long life.
    Length:6-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D203-6C
    • Type Standard Long-Nose Pliers - Side-Cutting
    • UNSPSC 27112134
    • Additional Features Induction-hardened cutting knives for long life.
    • Country of Origin US - USA
    • Handle Color yellow
    • Handle Material Plastic Dipped
    Product Overview:
    6'' Long Nose Cutting Pliers with Spring, Induction-hardened cutting knives for long life.