Klein Tools D202-6 Standard Diagonal-Cutting Pliers - Tapered Nose, 6 in. | Graybar Store
     
Klein Tools - Standard Diagonal-Cutting Pliers - Tapered Nose, 6 in. - D202-6
+ / - Hover over image to Zoom
Other Views

    Standard Diagonal-Cutting Pliers - Tapered Nose, 6 in.

    Manufacturer: Klein Tools
    Manufacturer #: D202-6
    SKU: 88154052
    $30.05
    Checking Pricing
         
    Nose Type:Standard Long Nose
    Additional Features:Easy working in confined areas.
    Cutting Pattern:standard
    Length:6-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D202-6
    • Type Standard Diagonal-Cutting Pliers
    • UNSPSC 27112114
    • Additional Features Easy working in confined areas.
    • Cutting Pattern standard
    • Handle Color Red
    • Handle Material Plastic Dipped
    Product Overview:
    6'' Diagonal Cutting Pliers Tapered Nose, Easy working in confined areas.