Square D (Schneider Electric) ZBY2002 Standard Black 30 x 40mm Legend Holders, White Custom Lettering | Graybar Store
Square D (Schneider Electric) - Standard Black 30 x 40mm Legend Holders, White Custom Lettering - ZBY2002
+ / - Hover over image to Zoom
Other Views

    Standard Black 30 x 40mm Legend Holders, White Custom Lettering

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY2002
    SKU: 22088459
    $13.61
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:Custom
    Color:Black with White Letters
    Additional Options:Custom Text Legend
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY2002
    • Color Black with White Letters
    • Size 30 x 40 mm
    • Additional Options Custom Text Legend
    • UNSPSC 39122216
    • Legend Custom
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Standard black 30 x 40mm white customer lettering for use with 8 x 27 legends.
    • Specify engraving at time of order
    • 2 Lines of 11 characters (including spaces) maximum per line