Siemon S89E Stand-Off Bracket For S66™ M4 x 25 Blocks | Graybar Store
     
Siemon - Stand-Off Bracket For S66™ M4 x 25 Blocks - S89E
+ / - Hover over image to Zoom
Other Views

    Stand-Off Bracket For S66™ M4 x 25 Blocks

    Manufacturer: Siemon
    Manufacturer #: S89E
    SKU: 88316105
    $4.28
    Checking Pricing
         
    Connecting Block Configuration:M4 x 25
    Mounting Type:Mounts: (1) 25-Pair Connector on each side and (2) on the back
    Color:None
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S89E
    • Color None
    • UNSPSC 39131713
    • Connecting Block Configuration M4 x 25
    • Mounting Type Mounts: (1) 25-Pair Connector on each side and (2) on the back
    • Wiring Configuration M6 x 25
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Stand-off bracket for S66™ blocks. For use with M4 x 25 configuration blocks.
    • Stand-off bracket
    • Use with S66 connecting blocks