Transition Networks SBFTF1014-105 Stand-Alone Fast Ethernet Media And Rate Converter | Graybar Store
Transition Networks - Stand-Alone Fast Ethernet Media And Rate Converter - SBFTF1014-105
+ / - Hover over image to Zoom
Other Views

    Stand-Alone Fast Ethernet Media And Rate Converter

    Manufacturer: Transition Networks
    Manufacturer #: SBFTF1014-105
    SKU: 25194071
    $0.00
    Checking Pricing
         
    Additional Features:Automatic Link Restoration Extend Network Distance to 120 km; Far-End-Fault (FEF) Detection
    Watts:2.6
    Media Connector Type:SC
    Dimensions:1 H x 3.25 W x 4.8 D in
    Product Includes:Power Supply
    Fiber Category:Singlemode
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # SBFTF1014-105
    • Dimensions 1 H x 3.25 W x 4.8 D in
    • Voltage (Volts) 12
    • UNSPSC 43201553
    • Additional Features Automatic Link Restoration Extend Network Distance to 120 km; Far-End-Fault (FEF) Detection
    • Fiber Category Singlemode
    • Media Connector Type SC
    • Product Includes Power Supply
    • Temperature Rating 0 to 50 deg. C
    • Watts 2.6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SBFTF10xx-105 Stand-Alone Fast Ethernet Media And Rate Converter, Temperature Rating: 0 to 50 °C, Voltage (Volts): 12 V DC, Dimensions: 1 H x 3.25 W x 4.8 D in, Fiber Category: Singlemode