Hubbell Premise Wiring SSFL11 Infin-e Station™ Stainless Steel Plate With Label Fields, Rear Loading, Flush Mount, 1-Port, Silver | Graybar Store
     
Hubbell Premise Wiring - Infin-e Station™ Stainless Steel Plate With Label Fields, Rear Loading, Flush Mount, 1-Port, Silver - SSFL11
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Stainless Steel Plate With Label Fields, Rear Loading, Flush Mount, 1-Port, Silver

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SSFL11
    SKU: 25051542
    $13.79
    Checking Pricing
         
    Material:Stainless Steel
    Bracket:Plastic
    Additional Features:Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches):2.75 W x 0.39 D x 4.5 H
    Part Number:SSFL11
    Size:0.75 in.
    Packaging:1 Each
    Use With:All Hubbell Keystone Connections
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SSFL11
    • Part Number SSFL11
    • Size 0.75 in.
    • Mounting Style Flush Mount
    • Type Faceplate
    • No. of Ports 1
    • UNSPSC 39121304
    • Additional Features Rear, Flush Mounting Improves Tamper-Resistance
    • Bracket Plastic
    • Dimensions (Inches) 2.75 W x 0.39 D x 4.5 H
    • Material Finish Stainless Steel
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With All Hubbell Keystone Connections
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Stainless Steel Plate With Label Fields, Rear Loading, Silver, Flush Mount, Stainless Steel, No. of Ports: 1, Dimension (Inches): 2.75 W x 0.39 D x 4.5 H in