CommScope Systimax 108615212 Faceplate, Stainless Steel, Flush Mount, 6-Port | Graybar Store
     
CommScope Systimax - Faceplate, Stainless Steel, Flush Mount, 6-Port - 108615212
+ / - Hover over image to Zoom
Other Views

    Faceplate, Stainless Steel, Flush Mount, 6-Port

    Manufacturer: CommScope Systimax
    Manufacturer #: 108615212
    SKU: 99575722
    $6.50
    Checking Pricing
         
    No. of Ports:6
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108615212
    • No. of Ports 6
    • UNSPSC 43191600
    • Material Finish Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel 6-port 1 gang flush mounted faceplate. Alternate part no. M16SP.
    • Stainless Steel Faceplates
    • Accepts a variety of Commscope modules
    • Mounting screws included
    • 1 gang, 6-port