Hoffman (nVent) F44W12SS Stainless Steel Feed Trough NEMA4x Wireway, 4 Inch x 4 Inch x 12 Inch | Graybar Store
     
Hoffman (nVent) - Stainless Steel Feed Trough NEMA4x Wireway,  4 Inch x 4 Inch x 12 Inch - F44W12SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Feed Trough NEMA4x Wireway, 4 Inch x 4 Inch x 12 Inch

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44W12SS
    SKU: 88133038
    $469.02
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Length:1 ft.
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44W12SS
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Height 4 in.
    • Length 1 ft.
    • Materials Stainless Steel
    • Width 4 in.
    • SKU Spec Sheet
      F44W12SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 4x feed trough wireway, with stainless steel finish. Size(4 x4 x 12). Hinged screw clamp cover.