L. H. Dottie MBS382 Stainless Steel Hex Head Cap Screws With Partial Thread, 3/8 x 2 in. L, Pack of 100 | Graybar Store
     
L. H. Dottie - Stainless Steel Hex Head Cap Screws With Partial Thread, 3/8 x 2 in. L, Pack of 100 - MBS382
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Hex Head Cap Screws With Partial Thread, 3/8 x 2 in. L, Pack of 100

    Manufacturer: L. H. Dottie
    Manufacturer #: MBS382
    SKU: 99601280
    $140.87
    Checking Pricing
         
    Length:2 in.
    Thread Size:3/8-16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBS382
    • UNSPSC 31161620
    • Length 2 in.
    Product Overview:
    Stainless steel 3/8 x 2 in. hex head cap screws with partial thread. Hex size 9/16 in. Package of 100.
    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).