Thomas and Betts RB1157 Sta-Kon® Vinyl-Insulated Fork Terminals, 18-14 AWG, #10, Blue | Graybar Store
     
Thomas and Betts - Sta-Kon® Vinyl-Insulated Fork Terminals, 18-14 AWG, #10, Blue - RB1157
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Fork Terminals, 18-14 AWG, #10, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB1157
    SKU: 90064582
    $284.30
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):No. 10
    Wire Size:18 to 14 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB1157
    • Color Blue
    • UNSPSC 39121432
    • Finish Electro Tin Plated Finish
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) No. 10
    • Wire Size 18 to 14 AWG
    • Material Copper
    • SKU Spec Sheet
      RB1157 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulated Vinyl Fork Terminal For Wire Range 18-14 AWG and #10 bolt hole, blue. The tab size is 0.97 inch L x 0.31 inch width
    These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire's flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded.