Thomas and Betts RA18-14F Sta-Kon® Nylon-Insulated Fork Terminal | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon-Insulated Fork Terminal - RA18-14F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RA18-14F
    SKU: 88265927
    $1.08
    Checking Pricing
         
    Color:Red
    Stud Size (Inches):1/4
    Wire Size:22 to 16 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA18-14F
    • Color Red
    • UNSPSC 39121432
    • Finish Electro Tin Plated Finish
    • Insulation Material Nylon
    Product Overview:
    Insulated Nylon Fork Terminal For Wire Range 22-16 Stud Size 1/4, Red.
    Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.