Panduit FST2MC5BL ST2 OptiCam™ Pre-Polished Fiber Connector, MM (OM2) 50/125um, Simplex | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - ST2 OptiCam™ Pre-Polished Fiber Connector, MM (OM2) 50/125um, Simplex - FST2MC5BL
+ / - Hover over image to Zoom
Other Views

    ST2 OptiCam™ Pre-Polished Fiber Connector, MM (OM2) 50/125um, Simplex

    Manufacturer: Panduit
    Manufacturer #: FST2MC5BL
    SKU: 25989636
    $21.01
    Checking Pricing
         
    Color:Blue
    Ferrule:Zirconia Ceramic
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FST2MC5BL
    • Color Blue
    • Connector Type ST
    • Type Fiber Optic Connectors
    • Ferrule Zirconia Ceramic
    Product Overview:
    ST2 OptiCam™ pre-polished fiber connector for 50/125 um multimode fiber, amber housing with blue boot.
    • Simplex
    • Multimode, ST
    • Quick Installation
    • Allows for two re-termination with no degradation in performance