Crouse Hinds (Eaton) ST 1 CP Myers™ Scru-Tite® Watertight Hub, Nickel-Chrome Plated Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Myers™ Scru-Tite® Watertight Hub, Nickel-Chrome Plated Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 1/2 in. - ST 1 CP
+ / - Hover over image to Zoom
Other Views

    Myers™ Scru-Tite® Watertight Hub, Nickel-Chrome Plated Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ST 1 CP
    SKU: 88185168
    $23.86
    Checking Pricing
         
    Additional Features:Vibration Proof, Posi-Lok Insulated Throat, Weight 20 Lb per 100
    Standard:UL 514B, CUL, CSA C22.2, NEMA 2/3/3R/4/4X/12
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ST 1 CP
    • Size 1/2 in.
    • Application Pharmaceutical, Chemical, Food Processing, Pulp/Paper and Nuclear Industries
    • Type Hub
    • UNSPSC 39121311
    • Additional Features Vibration Proof, Posi-Lok Insulated Throat, Weight 20 Lb per 100
    • Brand Myers, Scru-tite
    • Connection Type Threaded
    • Finish Nickel Chrome Plated Finish
    • Materials Zinc
    • Standard UL 514B, CUL, CSA C22.2, NEMA 2/3/3R/4/4X/12
    • SKU Spec Sheet
      ST 1 CP Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Zinc die cast insulated watertight hub for 1/2 inch rigid/IMC conduit. Hub has a nickel chrome plated plate finish.