Bussmann (Eaton) SSY-RL Fusetron Box Cover Unit, 15A, 125V | Graybar Store
     
Bussmann (Eaton) - Fusetron Box Cover Unit, 15A, 125V - SSY-RL
+ / - Hover over image to Zoom
Other Views

    Fusetron Box Cover Unit, 15A, 125V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SSY-RL
    SKU: 88053639
    $143.95
    Checking Pricing
         
    Amps:15A
    Voltage Rating:125 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SSY-RL
    • UNSPSC 39121624
    • Amps 15A
    • Accessory Type Square Box Cover Unit
    • Voltage Rating 125 Vac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fusetron Box Cover Unit, 15A, 125V
    15AMP 125V SQ BX CVR UNIT