L. H. Dottie SSW12B 1/2 in. Wood Bottom-Mount Rod Hangers (100) | Graybar Store
     
L. H. Dottie - 1/2 in. Wood Bottom-Mount Rod Hangers (100) - SSW12B
+ / - Hover over image to Zoom
Other Views

    1/2 in. Wood Bottom-Mount Rod Hangers (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SSW12B
    SKU: 98296505
    $489.71
    Checking Pricing
         
    Size:3/8 x 2-1/2 in. (Screw Shank)
    Rod Size (Inch):1/2 in.
    Mounting Type:Bottom Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SSW12B
    • Size 3/8 x 2-1/2 in. (Screw Shank)
    • UNSPSC 31162306
    • Materials Steel
    • Mounting Type Bottom Mount
    • Rod Size (Inch) 1/2 in.
    • ECCN EAR99
    Product Overview:
    Wood bottom-mount 1/2 in. rod hangers with 3/8 x 2-1/2 in. screw shank and type 17 point. Pre drill 1/8 in. (if required).