Crouse Hinds (Eaton) SSTGK 3 Myers™ ATEX Hazardous Location Conduit Grounding Hub, Stainless Steel, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Myers™ ATEX Hazardous Location Conduit Grounding Hub, Stainless Steel, 1 in. - SSTGK 3
+ / - Hover over image to Zoom
Other Views

    Myers™ ATEX Hazardous Location Conduit Grounding Hub, Stainless Steel, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SSTGK 3
    SKU: 98412961
    $198.26
    Checking Pricing
         
    Additional Features:Vibration Proof, Weight 43 Lb per 100
    Color:Stainless Steel
    Standard:UL 514B, CUL, CSA C22.2, Class I Zone I Aex e II, Class I Zone I Ex e II
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SSTGK 3
    • Color Stainless Steel
    • Size 1 in.
    • Application Pharmaceutical, Chemical, Food Processing, Pulp/Paper and Nuclear Industries
    • Type Ground Hub
    • UNSPSC 39121311
    • Additional Features Vibration Proof, Weight 43 Lb per 100
    • Brand Myers
    • Connection Type Threaded
    • Finish Natural
    • Materials 316 Stainless Steel
    • Standard UL 514B, CUL, CSA C22.2, Class I Zone I Aex e II, Class I Zone I Ex e II
    • SKU Spec Sheet
      SSTGK 3 Specification Sheet
      SSTGK 3 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Myers™ conduit grounding hub is used with 1 inch conduit. Conduit hub is 316 stainless steel.
    Myers™ Grounding Hub:
    • Vibration proof - Strong, oversize nut with radial serrations assures flush installation and positive grounding.
    • Grounding Screw for added safety.
    • Captive O-ring Gasket - Impervious to corrosive moisture and petroleum products. Gasket assures positive water and dust tight installations.
    • Precision Machine Cut Threads - Positive fi t and simple installation.
    • No Welding - Unique serrations on both nut and hub bite into metal, assuring a positive electrical ground. (UL approved for use with service entrance conduit).
    • Posi-Lok Insulated Throat - Cannot come out.
    • NEMA 2, 3, 3R, 4 and 4X
    • IP66
    • II 2 G Exe IIC Gb tA
    • IECEx - Exe II Gb Ta
    • Class I, Zone 1, AEx e II
    • Class I, Zone 1, Exe II
    • UL E-59509