Hubbell Lighting SSS-25-50-1-B (SPECIAL)-DB-LAB Pole, Steel, 1 x 36 x 4 in in., Bronze, Side - Double @ 90° Mount, Square | Graybar Store
     
Hubbell Lighting - Pole, Steel, 1 x 36 x 4 in in., Bronze, Side - Double @ 90° Mount, Square - SSS-25-50-1-B (SPECIAL)-DB-LAB
+ / - Hover over image to Zoom
Other Views

    Pole, Steel, 1 x 36 x 4 in in., Bronze, Side - Double @ 90° Mount, Square

    Manufacturer: Hubbell Lighting
    Manufacturer #: SSS-25-50-1-B (SPECIAL)-DB-LAB
    SKU: 25684152
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Anchor Size:1 x 36 x 4 in.
    Color:Bronze
    Mount Type:90° Mount
    Shape:Square
    Use With:Lighting Luminaire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # SSS-25-50-1-B (SPECIAL)-DB-LAB
    • Color Bronze
    • Anchor Size 1 x 36 x 4 in.
    • Materials Steel
    • Mount Type 90° Mount
    • Shape Square
    • Use With Lighting Luminaire
    • ECCN EAR99
    Product Overview:
    Pole, Steel, 1 x 36 x 4 in, Bronze, Side - Double @ 90°, Square, Lighting Luminaire