Square D (Schneider Electric) SSP1A110BDT Zelio Solid State Relay, Single-Phase, Zero Voltage Switching, 10A, 3 32 Vdc Input, 24 300 Vac Output | Graybar Store
     
Square D (Schneider Electric) - Zelio Solid State Relay, Single-Phase, Zero Voltage Switching, 10A, 3 32 Vdc Input, 24 300 Vac Output - SSP1A110BDT
+ / - Hover over image to Zoom
Other Views

    Zelio Solid State Relay, Single-Phase, Zero Voltage Switching, 10A, 3 32 Vdc Input, 24 300 Vac Output

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SSP1A110BDT
    SKU: 25960499
    $20.07
    Checking Pricing
         
    Quick Order:Y
    Phase:Single
    Additional Features:Zero Voltage Switching
    Amperage Rating:10A
    Input Voltage:3 32 Vdc
    Output Voltage:24 300 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SSP1A110BDT
    • Type Solid State
    • Additional Features Zero Voltage Switching
    • Amperage Rating 10A
    • Brand Zelio
    • Input Voltage 3 32 Vdc
    • Output Voltage 24 300 Vac
    • Phase Single
    Product Overview:
    SSR 1P PANEL MNT 10A@300VAC ZC 3-32VDC