Pass and Seymour (Legrand) SSO114 Wallplate, 2-Gang, (1) Toggle Switch (1) Blank, Jumbo Size, Strap-Mount, 302 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 2-Gang, (1) Toggle Switch (1) Blank, Jumbo Size, Strap-Mount, 302 Stainless Steel - SSO114
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Blank, Jumbo Size, Strap-Mount, 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSO114
    SKU: 99521216
    $45.83
    Checking Pricing
         
    Color:Stainless
    No. of Gangs:2-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSO114
    • Color Stainless
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Jumbo
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SSO114 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang Combination Jumbo Wall Plate, 1 Toggle Switch and 1 Blank, Strap Mount, 302 Stainless Steel
    2-Gang Combination Jumbo Wall Plate, 1 Toggle Switch and 1 Blank, Strap Mount, 302 Stainless Steel