L. H. Dottie SSN25 Standard Spring Nut, 1/4 in. | Graybar Store
     
L. H. Dottie - Standard Spring Nut, 1/4 in. - SSN25
+ / - Hover over image to Zoom
Other Views

    Standard Spring Nut, 1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SSN25
    SKU: 25678893
    $1.06
    Checking Pricing
         
    Color / Finish:Zinc Plated
    Fitting Type:Spring
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SSN25
    • UNSPSC 31161721
    • Color / Finish Zinc Plated
    • Fitting Type Spring
    • Material Steel
    • ECCN EAR99
    Product Overview:
    Dottie L H Company ssN25 PC 5392 Spring Nut, Nut Type: Standard, Size: 1/4 IN