L. H. Dottie SSM14S 1/4 in. Steel Side-Mount Rod Hanger (100) | Graybar Store
     
L. H. Dottie - 1/4 in. Steel Side-Mount Rod Hanger (100) - SSM14S
+ / - Hover over image to Zoom
Other Views

    1/4 in. Steel Side-Mount Rod Hanger (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SSM14S
    SKU: 98296509
    $337.06
    Checking Pricing
         
    Size:1/4-20 x 1 in. (Screw Shank)
    Rod Size (Inch):1/4 in.
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SSM14S
    • Size 1/4-20 x 1 in. (Screw Shank)
    • UNSPSC 31161639
    • Materials Steel
    • Rod Size (Inch) 1/4 in.
    • Thread Size 1/4-20 in.
    • ECCN EAR99
    Product Overview:
    Steel side-mount 1/4 in. rod hangers with 1/4-20 x 1 in. screw shank and No. 3 point. Self drilling range 0.036 to 0.188 in.