Cooper Lighting (Eaton) SSLED-LD1-28-M-UNV-L850-CD2-U Eaton, High Bay, LED, 120/277V, 5000K, High Bay Mount, 1 Lamp, Medium, 28000 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, High Bay, LED, 120/277V, 5000K, High Bay Mount, 1 Lamp, Medium, 28000 lm Lumens - SSLED-LD1-28-M-UNV-L850-CD2-U
+ / - Hover over image to Zoom
Other Views

    Eaton, High Bay, LED, 120/277V, 5000K, High Bay Mount, 1 Lamp, Medium, 28000 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SSLED-LD1-28-M-UNV-L850-CD2-U
    SKU: 25816243
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):5000
    Mount Type:High Bay
    Additional Options:0-10V Dimming Control, 2 Drive
    Additional Features:High-Performance efficacy up to 152 lm/W, Lumen Maintenance - L88 at 60,000 hours
    No. of Lamps:1
    Light Distribution:Medium
    Lumens:28000 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SSLED-LD1-28-M-UNV-L850-CD2-U
    • Additional Options 0-10V Dimming Control, 2 Drive
    • Additional Features High-Performance efficacy up to 152 lm/W, Lumen Maintenance - L88 at 60,000 hours
    • Brand Eaton
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Medium
    • Lumens 28000 lm
    • Mount Type High Bay
    • No. of Lamps 1
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    Steeler LED High Bay
    Compact, lightweight design for ease of installation;Available in 7 lumen packages up to 36,000 lumens;High-Performance efficacy up to 152 lm/W;Occupancy and daylight sensor for added savings;Lumen Maintenance - L88 at 60,000 hours;Industry leading optics in narrow, medium, and wide distribution;0-10V Dimming driver standard